Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • LP Regulator
  • LP Regulator
  • LP Regulator

LP Regulator RP-70

Item.#
06960441
Mfr.#
RP-70
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inlet Pressure (MPa)
less than 2.0
Secondary Side Pressure Guage (MPa)
0 To 0.25 (No primary side pressure gauge)
Gas
Propane
Shape
Entrance: For W22.5 mountain 14 (the left) LP exit: M16-P1.5 (the left) 3/8 (phi9) hose mouth
Caution
Do not use below 5 degree C air temperature. Cannot be used in the removed fluid from siphon tank etc.
Adjustment Pressure (MPa)
0.02 - 0.15
Standard Flow rate (m3/h)
4 (normal condition)
Weight (kg)
0.75
Material
main unit: C3771B Diaphragm: CR Seat: C3604B