Buy more than* S$200* and get FREE SHIPPING

  • Medium-Sized Cutter, Acetylene Cutter

Medium-Sized Cutter, Acetylene Cutter -

5.00 (1)
Item.#
06960475
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Using Blowpipe
BREAKER, GLITTER M, new glitter M CUTTING INSTRUMENT
Burner Diameter (mm)
No.1: phi 0.0 No.2: phi 0.3 No.3: phi 1.1
Sheet Thickness (mm)
No.1:3 - 7 No.2:5 - 15 No.3:10 - 20
Weight (g)
blowpipe: 640 / burner: 65
Type
A type cutting instrument (1 form No. 1) and a low voltage type
Accessories
Burner: Three pieces
Gas Pressure (Mpa)
oxygen: 0.25/acetylene: 0.03
Burner
No.1/No.2/No.3
Gas Name
Acetylene
Overall Length (mm)
460
Specification
For acetylene
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steel sheet processing
5
From Japan
On 2016-07-14 17:11:21
Easier to use than other manufacturers