Buy more than* S$200* and get FREE SHIPPING

  • A Type Cutting Instrument, Acetylene Cutting Machine

A Type Cutting Instrument, Acetylene Cutting Machine -

Item.#
06960484
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-12-26
Now we ship to...
...see all
Item Feature
Using Blowpipe
A OFF, glitter A, new glitter A cutting instrument
Burner Diameter (mm)
No.1: phi 1.0 No.2: phi 1.3 No.3: phi 1.6
Sheet Thickness (mm)
No.1:5 - 15 No.2:10 - 25 No.3:20 - 50
Weight (g)
Torch: 850 / burner: 125
Type
A type cutting instrument (1 form No. 2) and a low voltage type
Accessories
Burner: Three pieces
Gas Pressure (Mpa)
oxygen: 0.4/acetylene: 0.04
Burner
No.1/No.2/No.3
Gas Name
Acetylene
Overall Length (mm)
535
Specification
For acetylene