Buy more than* S$200* and get FREE SHIPPING

  • CPL-Midium Size Cutter, Propane Cutter

CPL-Midium Size Cutter, Propane Cutter CPL-MEDIUM

Item.#
06960493
Mfr.#
CPL-MEDIUM
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Using Blowpipe
BREAKER, GLITTER M, new glitter M CUTTING INSTRUMENT
Burner Diameter (mm)
No.1: phi 0.0 No.2: phi 0.3 No.3: phi 1.1
Sheet Thickness (mm)
No.1:3 - 7 No.2:5 - 15 No.3:10 - 20
Weight (g)
blowpipe: 640 / burner: 70
Type
CPL-medium type cutter (1 shapes 1) low pressure system
Accessories
Burner: Three pieces
Gas Pressure (Mpa)
Oxygen :0.25/ propane: 0.03
Burner
No.1/No.2/No.3
Gas Name
Propane
Overall Length (mm)
460
Specification
For propane