Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • T Type Handle

T Type Handle -

3.60 (5)
Item.#
06960545
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
5.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For opening and closing the oxygen valve, high-pressure gas such as acetylene
Length (mm)
140
Width (mm)
56
Customer Reviews
5 star 1
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Opening and closing of the gas
4
From Japan
On 2016-04-16 09:28:06
Small and easy to use.
This review is about item#06960545.
Gas welding general
5
From Japan
On 2014-11-02 20:25:23
It is normally a good thing.
This review is about item#06960545.
Opening and closing of the gas cylinder
3
From Japan
On 2014-10-16 16:02:35
It is the opening and closing of the blow for the oxygen and acetylene of the valve, this one in, both OK, but is natural ... The like rattling did not take too much care
Opening and closing of the welding gas cylinder
3
From Japan
On 2014-08-30 18:19:45
Play of the fitting portion is too large.
This review is about item#06960545.
The valve opening and closing of the bomb
3
From Japan
On 2013-11-22 15:46:50
Since the opening and closing handle of the valve Once you have the argon gas was not attached, it arrived traced to this looking for a cheap handle. A place that crowded the difference in the square valve part, there is rattling There is no problem in use.
This review is about item#06960545.