Buy more than* S$200* and get FREE SHIPPING

  • Ubc Bearing
  • Ubc Bearing
  • Ubc Bearing

Ubc Bearing 6006ZZ

4.56 (72)
Item.#
06960651
Mfr.#
6006ZZ
Package Qty.
1PC
Ship pack of
1
3.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
30
Chamfer Dimensions r (mm)
1.00
Outside Diameter D (phi mm)
55
Standard static Load Rating (kN)
7.97
Material
High carbon chromium bearing
Allowable Number of Rotations (min-1r.p.m)
12000 (in the Case of Grease)
Width B (mm)
13
Standard Dynamic Load Rating (kN)
11.88
Weight (kg)
0.092
Type
Double-sided steel plate shield type
Customer Reviews
5 star 56
4 star 5
3 star 8
2 star 1
1 star 2
Review Rating: 4.56
72 Customer Reviews
The reviews are automatic translation.
運搬車の修理
5
From Japan
On 2017-01-15 16:50:10
安価な製品ですが、精度などに問題ないと思われます。耐久性も問題ないと感じましたが、これはまだ未確認です。
This review is about item#6960667.
Of the hydraulic pump bearing
5
From Japan
On 2016-12-01 04:19:10
Function, assembly accuracy, both without any problem. Hats off every time the breadth and price of the commodity.
This review is about item#09445143.
Bearing of the printing roller
5
From Japan
On 2016-10-30 15:32:31
Because the cheaper price than others, The beginning was the anxiety is not at all a problem.
This review is about item#9445116.
Mechanical repair
3
From Japan
On 2016-09-28 14:58:43
Used at the time of bearing failure of repair, it could be used without problems.
This review is about item#9445116.
bearing
5
From Japan
On 2016-08-05 16:41:28
Accuracy is not a particular concern, is okay
This review is about item#09445143.
Repairs to the power tool
2
From Japan
On 2016-07-25 14:02:00
Clearly have is bad. Can not be used to repair to get the money. Limited to temporary use.
This review is about item#09445125.
Bearing exchange
3
From Japan
On 2016-06-10 22:27:53
Size differences and play is not.
This review is about item#09445125.
Of exercise bike rotation axis
5
From Japan
On 2016-05-11 22:27:00
Rotate different sound was solved.
This review is about item#09445116.
Mounted on the cart wheels
5
From Japan
On 2016-04-17 21:56:51
I think that it was able to buy the good stuff.
This review is about item#06960624.
koukann
5
From Japan
On 2016-03-09 20:05:31
iiyo
This review is about item#09445143.