Buy more than* S$200* and get FREE SHIPPING

  • Ubc Bearing
  • Ubc Bearing
  • Ubc Bearing

Ubc Bearing 6007ZZ

4.56 (73)
Item.#
06960667
Mfr.#
6007ZZ
Package Qty.
1PC
Ship pack of
1
5.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Number of Rotations (min-1r.p.m)
11000 (in the Case of Grease)
Width B (mm)
14
Standard Dynamic Load Rating (kN)
14.40
Weight (kg)
0.15
Type
Double-sided steel plate shield type
Chamfer Dimensions r (mm)
1.00
Outside Diameter D (phi mm)
62
Standard static Load Rating (kN)
9.89
Material
High carbon chromium bearing
Inside Diameter d (phi mm)
35
Customer Reviews
5 star 57
4 star 5
3 star 8
2 star 1
1 star 2
Review Rating: 4.56
73 Customer Reviews
The reviews are automatic translation.
Use in wheel bearings exchange of bike
5
From Japan
On 2017-02-19 04:55:05
By studying the size and type, and can also combination suitable than normal from the rich lineup, far cheaper than the Ducati genuine parts!
This review is about item#09445116.
Repair of truck
5
From Japan
On 2017-01-15 16:50:10
Inexpensive product, but it seems that there is no problem, such as the accuracy. Durability was also felt that there is no problem, but this is still unconfirmed.
This review is about item#6960667.
Of the hydraulic pump bearing
5
From Japan
On 2016-12-01 04:19:10
Function, assembly accuracy, both without any problem. Hats off every time the breadth and price of the commodity.
This review is about item#09445143.
Bearing of the printing roller
5
From Japan
On 2016-10-30 15:32:31
Because the cheaper price than others, The beginning was the anxiety is not at all a problem.
This review is about item#9445116.
Mechanical repair
3
From Japan
On 2016-09-28 14:58:43
Used at the time of bearing failure of repair, it could be used without problems.
This review is about item#9445116.
bearing
5
From Japan
On 2016-08-05 16:41:28
Accuracy is not a particular concern, is okay
This review is about item#09445143.
Repairs to the power tool
2
From Japan
On 2016-07-25 14:02:00
Clearly have is bad. Can not be used to repair to get the money. Limited to temporary use.
This review is about item#09445125.
Bearing exchange
3
From Japan
On 2016-06-10 22:27:53
Size differences and play is not.
This review is about item#09445125.
Of exercise bike rotation axis
5
From Japan
On 2016-05-11 22:27:00
Rotate different sound was solved.
This review is about item#09445116.
Mounted on the cart wheels
5
From Japan
On 2016-04-17 21:56:51
I think that it was able to buy the good stuff.
This review is about item#06960624.