Buy more than* S$200* and get FREE SHIPPING

  • Ubc Bearing
  • Ubc Bearing
  • Ubc Bearing

Ubc Bearing 6207ZZ

4.43 (109)
Item.#
06960773
Mfr.#
6207ZZ
Package Qty.
1PC
Ship pack of
1
7.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
72
Standard static Load Rating (kN)
14.69
Material
High carbon-chromium bearing steel
Inside Diameter d (phi mm)
35
Chamfer Dimensions r (mm)
1.10
Standard Dynamic Load Rating (kN)
23.13
Weight (kg)
0.297
Type
Both sides steel plate shield-shaped
Allowable Number of Rotations (min-1r.p.m)
9300 (in the Case of Grease)
Width B (mm)
17
Customer Reviews
5 star 80
4 star 11
3 star 9
2 star 3
1 star 6
Review Rating: 4.43
109 Customer Reviews
The reviews are automatic translation.
除雪機の部品
4
From Japan
On 2017-05-20 06:52:36
安価で特に問題はありません。消耗品と考えているので
This review is about item#09445177.
Pulley assembly
5
From Japan
On 2017-05-17 18:13:24
Especially, it compares with domestic products, no problems, it is cheap, so I will do it.
This review is about item#37566593.
Parts change of motorcycle
5
From Japan
On 2017-05-17 11:43:10
It is inexpensive and saved because we are allowed to purchase even durability well as genuine as well.
This review is about item#9445152.
For the bearing of the range hood exhaust fan
5
From Japan
On 2017-04-01 07:28:30
Used at the time of bearing replacement of the range hood exhaust fan, COSPA the best!
This review is about item#09445161.
Bearing replacement of the generator of agricultural tractor
5
From Japan
On 2017-03-21 14:55:12
Generator fixing of was confirmed in the sudden smoke was not rotary work. Press is necessary but the difference is peace of mind that can be exchanged can buy a bearing of the same shape size. Moreover, this cheap sore! Not inferior is an excellent article.
This review is about item#9445161.
Pump maintenance
4
From Japan
On 2017-01-09 12:08:59
Inner diameter might delicately small. I did not enter to be a little hit with a wooden hammer or the like when you put. But we are satisfied considering the price.
This review is about item#9445152.
Because of abnormal noise of the home of the range hood motor. Use in motor bearings
5
From Japan
On 2016-12-13 20:54:08
It is a manufacturer and product is no great difference originally If range hood body exchange in this amount of money, but ended with about 200 yen. I was saved.
This review is about item#9445152.
Mobile bench, axle maintenance of the wheels
5
From Japan
On 2016-10-24 12:16:33
When I teamed up, the size was perfect. Quite so overweight takes durability will now evaluate. It's cheap.
This review is about item#9445161.
Puffed cereal machine maintenance
5
From Japan
On 2016-10-14 23:20:04
Places that can not be frequent exchange, the case to have the long-term use of the manufacturers. Without maintenance, it is perfect for use in disposable sense. The price of the split, is not surprisingly broken.
This review is about item#37566593.
When the bike maintenance
5
From Japan
On 2016-10-11 22:12:56
It is genuine parts and equal to or greater than. It was purchased for bike maintenance
This review is about item#37566584.