Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ubc Bearing
  • Ubc Bearing
  • Ubc Bearing

Ubc Bearing 6208ZZ

4.50 (138)
Item.#
06960782
Mfr.#
6208ZZ
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
0.32
Type
Double-sided steel plate shield type
Allowable Number of Rotations (min-1r.p.m)
8300 (in the Case of Grease)
Width B (mm)
18
Standard Dynamic Load Rating (kN)
26.19
Material
High carbon chromium bearing steel
Inside Diameter d (phi mm)
40
Chamfer Dimensions r (mm)
1.10
Outside Diameter D (phi mm)
80
Standard static Load Rating (kN)
17.09
Customer Reviews
5 star 104
4 star 14
3 star 11
2 star 3
1 star 6
Review Rating: 4.50
138 Customer Reviews
The reviews are automatic translation.
Used for the wheel balancer's motor
5
From Japan
On 2018-05-25 19:09:20
Although it is well-known size with inventory even at home centers, I think that I can appreciate purchasing cheaply is the charm of monotaro.
This review is about item#9445177.
Repairing Sirocco fans
3
From Japan
On 2018-05-25 12:22:58
Bearing exchange of sirocco fans that have come out of noise. It is an ordinary bearing. I thought it would be more quiet after the exchange, but other parts of the fan might be a problem.
This review is about item#09445152.
Used as a machine part
5
From Japan
On 2018-05-17 15:43:18
Previously, I used things from a certain famous manufacturer I am satisfied because I can use it unchanged.
This review is about item#37566584.
Maintenance of machine tools maintenance
5
From Japan
On 2018-05-10 04:30:36
I think that there is no problem because it is a product of JIS standard. If you are worried, I do not think prices will change so much so I think that things from domestic manufacturers may be good
This review is about item#09445152.
For cart
5
From Japan
On 2018-05-09 18:38:46
It was a good size. Cheap than buying at a home center! !
This review is about item#37566584.
Maintenance of construction machinery etc.
5
From Japan
On 2018-04-28 20:30:23
I used it for overhaul of the alternator. I am cheap and I am grateful.
This review is about item#9445161.
Motorcycle Wheel Bearing Maintenance
5
From Japan
On 2018-04-17 06:41:30
You can purchase it at a fraction of the cost of genuine and general-purpose goods. It is necessary enough for performance.
This review is about item#09445177.
Bike Bearing
5
From Japan
On 2018-04-11 17:36:16
I think that it is cheaper than buying a genuine article I can use it without problems
This review is about item#9445161.
When maintenance of equipment
5
From Japan
On 2018-04-06 14:38:28
Used when exchanging bearings for industrial machinery It can be used without problems as a so-called manufacturer product
This review is about item#37566593.
play
5
From Japan
On 2018-03-27 18:23:08
It is heavy weight feeling very comfortable and smooth movement is very good
This review is about item#37566602.