Buy more than* S$200* and get FREE SHIPPING

  • Ubc Bearing
  • Ubc Bearing
  • Ubc Bearing

Ubc Bearing 6209ZZ

4.41 (104)
Item.#
06960791
Mfr.#
6209ZZ
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
45
Chamfer Dimensions r (mm)
1.10
Outside Diameter D (phi mm)
85
Standard static Load Rating (kN)
19.58
Material
High carbon chromium bearing steel
Allowable Number of Rotations (min-1r.p.m)
7400 (in the Case of Grease)
Width B (mm)
19
Standard Dynamic Load Rating (kN)
29.25
Weight (kg)
0.35
Type
Double-sided steel plate shield type
Customer Reviews
5 star 76
4 star 10
3 star 9
2 star 3
1 star 6
Review Rating: 4.41
104 Customer Reviews
The reviews are automatic translation.
Pump maintenance
4
From Japan
On 2017-01-09 12:08:59
Inner diameter might delicately small. I did not enter to be a little hit with a wooden hammer or the like when you put. But we are satisfied considering the price.
This review is about item#9445152.
Because of abnormal noise of the home of the range hood motor. Use in motor bearings
5
From Japan
On 2016-12-13 20:54:08
It is a manufacturer and product is no great difference originally If range hood body exchange in this amount of money, but ended with about 200 yen. I was saved.
This review is about item#9445152.
Mobile bench, axle maintenance of the wheels
5
From Japan
On 2016-10-24 12:16:33
When I teamed up, the size was perfect. Quite so overweight takes durability will now evaluate. It's cheap.
This review is about item#9445161.
Puffed cereal machine maintenance
5
From Japan
On 2016-10-14 23:20:04
Places that can not be frequent exchange, the case to have the long-term use of the manufacturers. Without maintenance, it is perfect for use in disposable sense. The price of the split, is not surprisingly broken.
This review is about item#37566593.
When the bike maintenance
5
From Japan
On 2016-10-11 22:12:56
It is genuine parts and equal to or greater than. It was purchased for bike maintenance
This review is about item#37566584.
Machine
5
From Japan
On 2016-10-03 17:36:24
Not the same as other manufacturers products is a firm making it was. It safe to use.
This review is about item#37566584.
It is used for maintenance of the machine
5
From Japan
On 2016-08-21 09:50:32
Since the previous was also good to use, also I asked.
This review is about item#9445152.
For motorcycle
4
From Japan
On 2016-08-04 22:32:59
I did not have the feeling that there is a sense of discomfort. No problem.
This review is about item#37566593.
Repair of machinery parts
3
From Japan
On 2016-05-26 22:01:36
Compared to domestic, or rather slightly stiff, but there is something like a grounder with, I think I fit in among you are using. I think that there is no problem if the normal machine tool repair.
This review is about item#09445152.
Repair of ventilation fan
5
From Japan
On 2016-03-16 19:38:45
Cheap price. Ventilation fan is turned quiet family satisfaction. Quality problem not think.
This review is about item#09445152.