Buy more than* S$200* and get FREE SHIPPING

  • Electric Belt Sander, Baby Belton

Electric Belt Sander, Baby Belton BB-10A

Item.#
06960992
Mfr.#
BB-10A
Package Qty.
1PC
Ship pack of
1
499.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Pressure (MPa [kgf/cm2])
0.59[6]
Specification
Pneumatic light polishing belt sander
Body Dimension (mm) Overall Length
245.3
Unit Dimensions Width (mm)
79
Air Consumption (m3/min)
0.25
No Load Rotation Speed (min-1[r.p.m])
16000
Belt Speed (m/min)
1000
Weight (kg)
0.5
Belt Dimensions (mm)
10x330
Accessories
1.5mmx1 this coupler:: HA-65SNx1 pieces hexagon wrench 240x10mmx1 this # 180x10mmx1 this # 120x10mmx1 this (body mounted) # 100x10mmx1 this #: abrasive belt Z