Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electric Belt Sander, Baby Belton

Electric Belt Sander, Baby Belton BB-20

Item.#
06961001
Mfr.#
BB-20
Package Qty.
1PC
Ship pack of
1
719.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Working Pressure (MPa [kgf/cm2])
0.59[6]
Specification
Pneumatic light polishing belt sander
2014 TRUSCO Published Page
2-1576
Unit Dimensions Width (mm)
102.5
Air Consumption (m3/min)
0.43
Body Dimension (mm) Overall Length
248.5
No Load Rotation Speed (min-1[r.p.m])
16000
Weight (kg)
0.8
TRUSCO Part Number
276-0428
Belt Dimensions (mm)
20x330
Belt Speed (m/min)
1100
Accessories
Hex wrench one:: 2.5mm, each one coupler 3mmx: 1 pcs shoe: # 240x20mmx1 this dust cover 120x20mmx1 this (body mounted) # 60x20mmx1 this #: abrasive belt Z HA-65SNx1 pieces