Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Chipper

Air Chipper ACH-20

5.00 (1)
Item.#
06961017
Mfr.#
ACH-20
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Pressure (MPa [kgf/cm2])
0.59[6]
Specification
Pneumatic fixing of tip and machine
Air Consumption (m3/min)
0.21
Weight (kg)
1.2
Accessories
Flat chisel bar (20x120) x1 piece
No-load Blows Number (min-1)
5700
Body Dimension (mm) Overall Length
180
TRUSCO Part Number
297-1887
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rust removal of ship
5
From Japan
On 2015-09-15 14:33:59
It is light and powerful. The consumption of air is small and the burden on the compressor is also small.