Buy more than* S$200* and get FREE SHIPPING

  • Balance Ace
  • Balance Ace
  • Balance Ace

Balance Ace NTW-06R

5.00 (1)
Item.#
06961026
Mfr.#
NTW-06R
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stroke (m)
1.5
Weight (kg)
0.3
TRUSCO Part Number
250-4154
Dimensions (Width W x Height H) (mm)
102x235
Type
Retractor
Capacity (kg)
0.2 - 0.6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembly tool (electric) used.
5
From Japan
On 2010-08-19 10:44:51
We hang assembly tool (electric motor) and use it for efficient work. Balance ace is suitable for factory work.
This review is about item#06961044.