Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Balance Ace
  • Balance Ace
  • Balance Ace

Balance Ace NTW-2R

4.00 (2)
Item.#
06961044
Mfr.#
NTW-2R
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stroke (m)
1.5
Weight (kg)
0.3
Capacity (kg)
1.0 - 2.0
Dimensions (Width W x Height H) (mm)
102x235
Type
Retractor
TRUSCO Part Number
250-4171
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When the dirt remover spray gun is used
3
From Japan
On 2018-06-15 15:20:48
Product has no problem. The color ordered white but yellow arrived. Sorry.
This review is about item#75283957.
Assembly tool (electric) used.
5
From Japan
On 2010-08-19 10:44:51
We hang assembly tool (electric motor) and use it for efficient work. Balance ace is suitable for factory work.
This review is about item#06961044.