Buy more than* S$200* and get FREE SHIPPING

  • Balance Ace
  • Balance Ace
  • Balance Ace
  • Balance Ace

Balance Ace NTW-00

Item.#
06961053
Mfr.#
NTW-00
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity (kg)
0.5 to 1.5
Weight (kg)
0.2
Specification
Ultralight weight type
Rope Diameter (phi mm)
2.0
Dimensions (Width W x Height H) (mm)
98x124.5
TRUSCO Part Number
250-4723
2014 TRUSCO Published Page
2-1253
Stroke (m)
0.5