Buy more than* S$200* and get FREE SHIPPING

  • Balance Ace
  • Balance Ace
  • Balance Ace
  • Balance Ace
  • Balance Ace

Balance Ace NTW-0

Item.#
06961062
Mfr.#
NTW-0
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Specification
Ultralight weight type
2014 TRUSCO Published Page
2-1253
Stroke (m)
1
Dimensions (Width W x Height H) (mm)
127x194.5
TRUSCO Part Number
250-4731
Type
Spring balancer
Rope Diameter (phi mm)
3.2
Capacity (kg)
0.5 to 1.5
Weight (kg)
0.6