Buy more than* S$200* and get FREE SHIPPING

  • Balance Ace
  • Balance Ace
  • Balance Ace
  • Balance Ace

Balance Ace NTW-3

Item.#
06961071
Mfr.#
NTW-3
Package Qty.
1PC
Ship pack of
1
99.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Specification
Light weight type
Stroke (m)
1.3
Dimensions (Width W x Height H) (mm)
173x256
TRUSCO Part Number
250-4740
Type
Spring balancer
Capacity (kg)
1.0 - 3.0
Weight (kg)
1.4