Buy more than* S$200* and get FREE SHIPPING

  • Balance Ace
  • Balance Ace
  • Balance Ace
  • Balance Ace

Balance Ace NTW-5

Item.#
06961087
Mfr.#
NTW-5
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
1.5
Specification
Light weight type
Stroke (m)
1.3
Dimensions (Width W x Height H) (mm)
173x256
TRUSCO Part Number
250-4758
Type
Spring balancer
Capacity (kg)
2.5 - 5.0