Buy more than* S$200* and get FREE SHIPPING

  • Balance Ace
  • Balance Ace
  • Balance Ace
  • Balance Ace

Balance Ace NTW-9

Item.#
06961096
Mfr.#
NTW-9
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Medium weight type
2014 TRUSCO Published Page
2-1255
Stroke (m)
1.3
Dimensions (Width W x Height H) (mm)
176x312
TRUSCO Part Number
250-4766
Type
Spring balancer
Rope Diameter (phi mm)
3.2
Capacity (kg)
4.5 to 9.0
Weight (kg)
3.4