Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Balance Ace
  • Balance Ace
  • Balance Ace
  • Balance Ace

Balance Ace NTW-15

Item.#
06961105
Mfr.#
NTW-15
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Medium weight type
Stroke (m)
1.3
Dimensions (Width W x Height H) (mm)
176x312
TRUSCO Part Number
250-4774
Type
Spring balancer
Capacity (kg)
9.0 - 15.0
Weight (kg)
3.8