Buy more than* S$200* and get FREE SHIPPING

  • Mini Coupler Super Socket
  • Mini Coupler Super Socket
  • Mini Coupler Super Socket

Mini Coupler Super Socket S22SH

5.00 (1)
Item.#
06961735
Mfr.#
S22SH
Package Qty.
1PC
Ship pack of
1
20.98 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Maximum Working Pressure (MPa)
0.7
Socket or Plug
Socket
Type
One-touch enhanced fusing equipment for piping
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
50
Dimensions J (mm)
9.5
Dimension T (phi mm)
6.7
Dimensions Bs (phi mm)
4.5
Valve Structure
Single Passage opening and closing type
Caution
Fluid flow direction: can flow through from socket side to the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected.
Dimensions A (mm)
30
Material (Seal)
Nitrile rubber
Material (Body)
Brass (chrome plated)
Installation Shape
Rubber hose mounting (SH type)
Fluid
Oxygen
Other Side's Hose Size
1/4, 5/16inch
Application
For oxygen
Dimensions Ls (mm)
64.5
Dimension D (phi mm)
19.5
Compatibility
For the connection to prevent accidental, can not be connected to the oxygen for (1/4, 5/16) for the fuel gas (5/16, 3/8). However, you can be connected regardless of the mounting shape Among the fuel gas or oxygen for. (I can be connected to Minikapura.)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixed bar - Na - to use
5
From Japan
On 2014-09-08 15:59:49
Can be securely connected, removal can also be comfortably
This review is about item#06961787.