Buy more than* S$200* and get FREE SHIPPING

  • Mini Coupler Super Socket SH Type (For Rubber Hose Installation)
  • Mini Coupler Super Socket SH Type (For Rubber Hose Installation)
  • Mini Coupler Super Socket SH Type (For Rubber Hose Installation)

Mini Coupler Super Socket SH Type (For Rubber Hose Installation) S33SH

Item.#
06961787
Mfr.#
S33SH
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Brass (chrome plated)
Dimensions A (mm)
30
Application
For fuel gas
Socket or Plug
Socket
Valve Structure
Katamichi opening and closing type
Installation Shape
Rubberhosemounting(SHtype)
Operating Temperature Range (deg C)
-20 to +80
Fluid
Fuel gas
Weight (g)
73
Type
One-touch enhanced fusing equipment for piping
Caution
Fluid flow direction: fluid can flow through from socket side to plug side. Vacuum application compatibility: it can not be used for vacuum applications whether connected or disconnected., Fluid flow direction: fluid can flow through from socket side to plug side. Vacuum application compatibility: it can not be used for vacuum applications whether connected or disconnected., Fluid flow direction: fluid can flow through from socket side to plug side. Vacuum application compatibility: it can not be used for vacuum applications whether connected or disconnected., Fluid flow direction: fluid can flow through from socket side to plug side. Vacuum application compatibility: it can not be used for vacuum applications whether connected or disconnected.
Dimension D (phi mm)
22
Maximum Working Pressure (MPa)
0.7
Material (Seal)
Nitrile rubber
Other Side's Hose Size
5/16,3/8inch
Dimensions J (mm)
11
Dimension T (phi mm)
7.5
Dimensions Ls (mm)
68.5
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Dimensions Bs (phi mm)
6
Caution
Fluid flow direction: fluid can flow through from socket side to plug side. Vacuum application compatibility: it can not be used for vacuum applications whether connected or disconnected.
Compatibility
Fortheconnectiontopreventaccidental,and(¼5/16)fuelgas(5/163/8)cannotbeconnectedforoxygen.However,youcanbeconnectedregardlessofthemountingshapeAmongthefuelgasoroxygenfor. (IcanconnecttoMinikapura.)