Buy more than* S$200* and get FREE SHIPPING

  • Mini Coupler Super Plug PH Type (For Rubber Hose Installation)
  • Mini Coupler Super Plug PH Type (For Rubber Hose Installation)
  • Mini Coupler Super Plug PH Type (For Rubber Hose Installation)

Mini Coupler Super Plug PH Type (For Rubber Hose Installation) S22PH

Item.#
06961832
Mfr.#
S22PH
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Dimensions J (mm)
9.5
Dimensions Bp (mm)
4.5
Dimension Hp (phi mm)
11
Dimensions Lp (mm)
58
Dimensions C (mm)
23.5
Maximum Working Pressure (MPa)
0.7
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Other Side's Hose Size
1/4,5/16inch
Compatibility
Because of improper connection prevention, for oxygen (1/4/5/16) and for fuel gas (5/16/3/8) can not be connected.However, among the oxygen for the fuel or gas, it can be connected regardless of the mounting shape. (You can be connected to Minikapura.)
Installation Shape
Hoses mounting (PH type)
Operating Temperature Range (deg C)
Over 20 over +80
Fluid
Oxygen
Weight (g)
17
Material (Body)
Steel (chrome plating)
Dimensions A (mm)
30
Application
For oxygen
Screw Dimension T (mm)
6.7
Valve Structure
Katamichi opening and closing type
Caution
Fluid flow direction: fluid can flow through from socket side to plug side. Vacuum application compatibility: it can not be used for vacuum applications whether connected or disconnected.
Type
For one-touch-enhanced blowout equipment piping