Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini Coupler Super Plug PH Type (For Rubber Hose Installation)
  • Mini Coupler Super Plug PH Type (For Rubber Hose Installation)
  • Mini Coupler Super Plug PH Type (For Rubber Hose Installation)

Mini Coupler Super Plug PH Type (For Rubber Hose Installation) S33PH

Item.#
06961875
Mfr.#
S33PH
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Maximum Working Pressure (MPa)
0.7
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Other Side's Hose Size
5/16,3/8inch
Dimensions J (mm)
11
Dimensions Bp (mm)
6
Dimension Hp (phi mm)
14
Dimensions Lp (mm)
59.5
Dimensions C (mm)
25.5
Caution
Fluid flow direction: fluid can flow through from socket side to plug side. Vacuum application compatibility: it can not be used for vacuum applications whether connected or disconnected.
Dimensions A (mm)
30
Application
For fuel gas
Screw Dimension T (mm)
7.5
Valve Structure
Katamichi opening and closing type
Installation Shape
Hoses mounting (PH type)
Operating Temperature Range (deg C)
Over 20 over +80
Fluid
Fuel gas
Weight (g)
22
Material (Body)
Steel (chrome plating)
Type
For one-touch-enhanced blowout equipment piping
Compatibility
Because of improper connection prevention, for oxygen (1/4/5/16) and for fuel gas (5/16/3/8) can not be connected.However, among the oxygen for the fuel or gas, it can be connected regardless of the mounting shape. (You can be connected to Minikapura.)