Buy more than* S$200* and get FREE SHIPPING

  • Steel Louvered Vent
  • Steel Louvered Vent
  • Steel Louvered Vent

Steel Louvered Vent PRB-2

Item.#
06962191
Mfr.#
PRB-2
Package Qty.
1Set(2PC)
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Paint Color
Cream (Munsell value: 2.5Y9 / 1)
Dimensions C (mm)
10
Material
Iron
Base Material Thickness (mm)
1.6
Dimensions B (mm)
130
Dimensions A (mm)
230