Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Card Case, Plastic
  • Card Case, Plastic
  • Card Case, Plastic

Card Case, Plastic KA-5

Item.#
06962243
Mfr.#
KA-5
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PC resin (polycarbonate)
Base Material Thickness (mm)
2.5
Dimensions B (mm)
180
Size
A-5 size for
Specification
Double Sided Tapes
Dimensions C (mm)
21
Dimensions A (mm)
240