|
- Item.#
- 06962252
- Mfr.#
- KA-6
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Material
- PC resin (polycarbonate)
- Base Material Thickness (mm)
- 2.0
- Dimensions B (mm)
- 140
- Size
- A-6 size for
- Specification
- Double Sided Tapes
- Dimensions C (mm)
- 11
- Dimensions A (mm)
- 170
|
Customers Who Viewed This Item Also Viewed