Buy more than* S$200* and get FREE SHIPPING

  • Card Case, Plastic
  • Card Case, Plastic
  • Card Case, Plastic

Card Case, Plastic KA-7

Item.#
06962261
Mfr.#
KA-7
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PC resin (polycarbonate)
Base Material Thickness (mm)
2.0
Dimensions B (mm)
110
Size
A-7 size for
Specification
Double Sided Tapes
Dimensions C (mm)
8
Dimensions A (mm)
130