Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Baby Grinder, For Grindstones With An Axis

Baby Grinder, For Grindstones With An Axis FG-26-20

Item.#
06962462
Mfr.#
FG-26-20
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Air Consumption (Nm3/min)
0.40 (maximum)
Hose Mouthpiece Mounting Screw
PT1/4
Grinding Wheel Thickness (mm)
13
Screw Dimensions
5/16-24 UNF (COLLET MOUNTING, SCREW)
Handle Shape
Ring
Overall Length (mm)
171
Hose Nominal Diameter (phi mm)
9.5
Collet Size (mm)
6
Grinding Wheel Diameter (phi mm)
25
No Load Rotation Speed (min-1[r.p.m])
24000
Weight (kg)
0.60
TRUSCO Part Number
124-7701