Buy more than* S$200* and get FREE SHIPPING

  • Flux Chipper

Flux Chipper FCH-20

3.33 (3)
Item.#
06962566
Mfr.#
FCH-20
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Mouthpiece Mounting Screw
PT1/4
Hose Nominal Diameter (phi mm)
6.3
Overall Length (mm)
176
Others
Chisel sold separately.
Blows (Hz)
90
Stroke (mm)
16 (piston)
Weight (kg)
0.8
TRUSCO Part Number
125-4278
Piston Diameter (phi mm)
20
Air Consumption (Nm3/min)
0.14 (at the time of a blow)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
welding
2
From Japan
On 2016-02-08 12:28:40
I received it yesterday. Even if things are good, it is impossible to use immediately! Tagane selling separately is stated, but there is no attachment of a critical air inlet! Screw type and one-touch coupler are included or not usable. Even if only couplers are seen, I do not know which size!
This review is about item#06962566.
Used in stone sculpture
3
From Japan
On 2015-07-17 10:00:26
In the Fuji aircraft, I think that there is a tag of ultra steel chips for flux chipper FCH - 20, but do not handle it with monotaro like, or would you like to order each part, if you want the amount to match .
This review is about item#06962566.
Stone
5
From Japan
On 2014-05-09 23:40:11
I consume less air than I thought and use it very conveniently.
This review is about item#06962566.