Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Needle Scaler Straight

Needle Scaler Straight FNS-2(3mm)

Item.#
06962593
Mfr.#
FNS-2(3mm)
Package Qty.
1PC
Ship pack of
1
379.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Needle Length (mm)
180
Overall Length (mm)
325
Hose Nominal Diameter (phi mm)
9.5
Stroke (mm)
20(piston) 7 (needle)
Piston Diameter (phi mm)
25
Number of Needles
Diameter [ of a Needle / of 3 mm ]: Diameter of 19 needle 2mm:37
Weight (kg)
1.9
Air Consumption (Nm3/min)
0.18 (at the time of a blow)
Hose Mouthpiece Mounting Screw
PT1/4
Specification
3-mm needle
Blows (Hz)
60