Buy more than* S$200* and get FREE SHIPPING

  • Needle Scaler Pistol Type

Needle Scaler Pistol Type FNS-2P(3mm)

Item.#
06962602
Mfr.#
FNS-2P(3mm)
Package Qty.
1PC
Ship pack of
1
429.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Needle Length (mm)
180
Overall Length (mm)
371
Blows (Hz)
60
Hose Nominal Diameter (phi mm)
9.5
Stroke (mm)
20(piston) 7 (needle)
Number of Needles
Needle diameter 3mm: 19 needle diameter 2mm: 37
Weight (kg)
2.5
Piston Diameter (phi mm)
25
Air Consumption (Nm3/min)
0.18 (at the time of a blow)
Hose Mouthpiece Mounting Screw
PT1/4
Specification
3-mm needle