Buy more than* S$200* and get FREE SHIPPING

  • Pressure Switch

Pressure Switch APE-8T

by CKD
4.50 (2)
Item.#
06962715
Mfr.#
APE-8T
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wiring and Piping System
Air piping port RC1 / 4, exit G1 / 2 and G Electric
Mounting Position
Any
Ambient Humidity (% RH)
90 or less
Outer Dimensions (Width W x Height H x Depth D) (mm)
70.4x92x52.4
Contact Arrangement
1ab
Fluid Temperature (Degree C)
5 - 60
Fluid
Compressed air
Maximum Working Pressure (MPa)
1
Repeat Accuracy
And within +/-0.020MPa to the set pressure
Inductive Load (A)
(NC / NO) AC125V 5.0/2.5, AC250V 3.0/1.5, DC30V 5.0/2.5 Voltage: inductive load: voltage (NC / NO) AC125V 15/15, AC250V 15/15, DC30V 5.0/5.0 motor load
Differential Movement (MPa)
Hysteresis within 0.078: 0.1 -: - 0.49 0.8 0.5 0.049 hysteresis within
Allowable Operating Frequency (Times/min)
20
Material (body)
Zinc die-cast
Assured Withstand Pressure (MPa)
1.5
Switch Form
Micro switch: Z-15GD-B (OMRON)
Weight (kg)
0.57
Insulation Resistance (Mohm)
100 or more (by DC500V megger)
Pressure Adjustment Range (Mpa)
0.1 - 0.8
Ambient Temperature (Degree C)
(No freezing) 60deg C - -5
Caution
While wiring, loosen the cover mounting screws, remove the cover, wire to the micro-switch inside. Because it is resin cover, avoid the use of a high temperature atmosphere. While piping and mounting operation, grab a body part. Please use it in the air through the air filter
Non-inductive Load (A)
Resistive load: voltage (NC / NO) AC125V 15/15, AC250V 15/15, DC30V 6.0/6.0
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Repair of damaged compressor
5
From Japan
On 2017-05-28 22:28:25
It was my first time replacing the pressure switch of the compressor, but I was slightly worried, but it is satisfactory that it is easy to replace and I fully demonstrate the function.
This review is about item#6962715.
I use it for interlock circuit of heater
4
From Japan
On 2013-11-15 12:23:40
Although it is a little big, the structure is simple and the output is a contact with large capacity, so it can be incorporated directly into the main circuit as an interlock. It is a structure to fix from the back side, but I think that the hole for fixing is too large in M8 and it is difficult to use. I want M4 to stop at two places.
This review is about item#06962715.