Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pressure Switch
  • Pressure Switch
  • Pressure Switch

Pressure Switch APE-8T-3N

by CKD
4.50 (2)
Item.#
06962742
Mfr.#
APE-8T-3N
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
Shipped after 2018-07-10
Now we ship to...
...see all
Item Feature
Wiring and Piping System
Air piping port RC1 / 4, exit G1 / 2 and G Electric
Mounting Position
Any
Ambient Humidity (% RH)
90 or less
Outer Dimensions (Width W x Height H x Depth D) (mm)
70.4x92x52.4
Contact Arrangement
1ab
Pressure Adjustment Range (Mpa)
0.1 to 0.8
Lamp
With indicator light for DC24V
Fluid Temperature (Degree C)
5 to 60
Caution
While wiring, loosen the cover mounting screws, remove the cover, wire to the micro-switch inside.
Because it is resin cover, avoid the use of a high temperature atmosphere.
While piping and mounting operation, grab a body part.
Please use it in the air through the air filter
Non-inductive Load (A)
(NC / NO) AC125V 3.0 / 1.5, AC250V 2.5 / 1.25, DC30V 3.0 / 1.5 Voltage: resistive load: voltage (NC / NO) AC125V 15/15, AC250V 15/15, DC30V 6.0 / 6.0 lamp load
Repeat Accuracy
And within +/- 0.020MPa for set pressure
Allowable Operating Frequency (Times/min)
20
Material (body)
Zinc die-cast
Assured Withstand Pressure (MPa)
1.5
Switch Form
Micro switch: Z-15GD-B (OMRON)
Weight (kg)
0.57
Maximum Working Pressure (MPa)
1.0
Ambient Temperature (Degree C)
-5 to 60deg C(No freezing)
Insulation Resistance (Mohm)
More than 100 (DC500V mega)
Inductive Load (A)
(NC / NO) AC125V 5.0 / 2.5, AC250V 3.0 / 1.5, DC30V 5.0 / 2.5 Voltage: inductive load: voltage (NC / NO) AC125V 15/15, AC250V 15/15, DC30V 5.0 / 5.0 motor load
Differential Movement (MPa)
Hysteresis within 0.078: 0.5 to 0.8 hysteresis within 0.049: 0.1 to 0.49
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Repair of damaged compressor
5
From Japan
On 2017-05-28 22:28:25
It was my first time replacing the pressure switch of the compressor, but I was slightly worried, but it is satisfactory that it is easy to replace and I fully demonstrate the function.
This review is about item#6962715.
I use it for interlock circuit of heater
4
From Japan
On 2013-11-15 12:23:40
Although it is a little big, the structure is simple and the output is a contact with large capacity, so it can be incorporated directly into the main circuit as an interlock. It is a structure to fix from the back side, but I think that the hole for fixing is too large in M8 and it is difficult to use. I want M4 to stop at two places.
This review is about item#06962715.