Buy more than* S$200* and get FREE SHIPPING

  • Fab-Series 2-Port Solenoid Direct Acting Valve,Electric Current Passage Closed Type
  • Fab-Series 2-Port Solenoid Direct Acting Valve,Electric Current Passage Closed Type
  • Fab-Series 2-Port Solenoid Direct Acting Valve,Electric Current Passage Closed Type

Fab-Series 2-Port Solenoid Direct Acting Valve,Electric Current Passage Closed Type FAB31-6-3-12C-3

by CKD
3.67 (3)
Item.#
06962776
Mfr.#
FAB31-6-3-12C-3
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat Resistance Class
B
Material (Seal)
NBR
Orifice (mm)
3
Dimension F (mm)
18.5
Dimensions A (mm)
36
Fluid
Compressed air
Valve Seat Leakage (cm3/min)
Below 0.2
Effective Sectional Area (mm2)
5.8
Power Consumption (W)
DC:6.5
Dimension H (mm)
28
Leak Current
1 mA or less
Maximum Operating Pressure Differential (MPa)
0.6
Operating Temperature Range (deg C)
DC: -20-40 deg C
Dimensions D (mm)
53.5
Actuation
ELECTRICAL: TERMINALS (NC)
Valve Configuration
Linear movement type poppet structure
Fluid Temperature (Degree C)
AC: 10-40 (however, do not freeze)
Maximum Working Pressure (MPa)
1.4
Dimension K(mm)
18
Dimension G(mm)
22.5
Dimensions J (mm)
RC1/8, RC1/4
Coil
Grommet lead wire
Rated Voltage (V)
DC24
Withstanding Pressure (MPa)
2.1 (with hydraulic pressure)
Dimensions C (mm)
11
Dimensions B (mm)
18
Mounting Position
Universal
Dimensions L (mm)
M5x0.8 depth 6
Dimensions E (mm)
65.5
Material (body)
ADC (aluminum die casting)
Weight (kg)
0.21
Connection Diameter
1/8
Atmosphere
A place without corrosive gas and explosive fumes
Rated Power (VA)
Retention time (50/60Hz):7.5/5.5 Starting time (50 / 60 Hz): 17 / 20
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Automatically combine the switch and off delay timer on the process of the machine with woodworking for dust blowing
5
From Japan
On 2015-03-16 13:56:59
Since there is a mounting tap at the bottom of the body, I do not need to support with piping, I think that it can be firmly fixed
This review is about item#06962882.
Compressor auto drain
1
From Japan
On 2014-06-30 16:43:43
I used a product with an operating pressure of 1 MPa for a circuit of 0.9 MPa but it has been left unopened one week later. I do not deny the possibility that usage was wrong because there is no specialty. Although I thought that there is no problem because I rarely come out with water itself even if I say drainage. I will try to make it more water resistant and water resistant.
This review is about item#06962785.
Hydraulic pressure relief valve
5
From Japan
On 2011-09-09 23:30:16
The look which looked small and compact is also beautiful.
This review is about item#06962785.