Buy more than* S$200* and get FREE SHIPPING

  • Fab-Series 2-Port Solenoid Direct Acting Valve,Electric Current Passage Closed Type
  • Fab-Series 2-Port Solenoid Direct Acting Valve,Electric Current Passage Closed Type
  • Fab-Series 2-Port Solenoid Direct Acting Valve,Electric Current Passage Closed Type

Fab-Series 2-Port Solenoid Direct Acting Valve,Electric Current Passage Closed Type FAB41-10-5-12C-1

by CKD
3.67 (3)
Item.#
06962846
Mfr.#
FAB41-10-5-12C-1
Package Qty.
1PC
Ship pack of
1
62.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat Resistance Class
B
Material (Seal)
NBR
Dimensions E (mm)
76
Material (body)
ADC (aluminum die-casting)
Weight (kg)
0.37
Connection Diameter
3/8
Orifice (mm)
4
Dimension F (mm)
22.5
Dimensions A (mm)
40
Rated Voltage (V)
AC100(50/60Hz),AC110(60Hz)
Effective Sectional Area (mm2)
10.0
Power Consumption (W)
AC 50/60Hz:7.5/6.5
Dimension H (mm)
34
Leak Current
Below 6mA
Rated Power (VA)
Retention time (50 / 60Hz): 15/11 startup (50 / 60Hz): 40/35
Atmosphere
Where there is no corrosive gas, explosive gas
Maximum Working Pressure (MPa)
1.4
Maximum Operating Pressure Differential (MPa)
1.0
Operating Temperature Range (deg C)
AC:-20 to 60deg C
Dimensions D (mm)
62
Actuation
Normally Closed when energized (NC)
Dimension K(mm)
18
Dimension G(mm)
26
Dimensions J (mm)
RC1/4,RC3/8
Coil
Grommet lead wire
Valve Seat Leakage (cm3/min)
0.2 or less
Dimensions C (mm)
12
Dimensions B (mm)
25
Mounting Position
Freely
Dimensions L (mm)
7 depth M5x0.8
Valve Configuration
Direct operated poppet structure structure
Fluid Temperature (Degree C)
AC:-10 to 60(No freezing)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
For blowing dust automatically by a combination of switches and off-delay timer on the machine processes in woodworking
5
From Japan
On 2015-03-16 13:56:59
Because there is a mounting tap in the lower body without the need for support in the pipe, I think that may be it is firmly fixed
This review is about item#06962882.
Compressor auto drain
1
From Japan
On 2014-06-30 16:43:43
I was using the product of operating pressure 1MPa to the circuit of 0.9MPa, but I have become left open without Less than one week. Since the expert is not the possibility of how to use is wrong, but does not go out negative. Although the water itself to say that the drain I thought there is no problem because it does not almost out. Try to those that can be used even in the high water of more breakdown voltage.
This review is about item#06962785.
Water pressure release valve
5
From Japan
On 2011-09-09 23:30:16
Small saw in the compact appearance is also beautiful.
This review is about item#06962785.