Buy more than* S$200* and get FREE SHIPPING

  • Fab-Series 2-Port Solenoid Direct Acting Valve,Electric Current Passage Closed Type
  • Fab-Series 2-Port Solenoid Direct Acting Valve,Electric Current Passage Closed Type
  • Fab-Series 2-Port Solenoid Direct Acting Valve,Electric Current Passage Closed Type

Fab-Series 2-Port Solenoid Direct Acting Valve,Electric Current Passage Closed Type FAB41-10-5-12C-2

by CKD
3.67 (3)
Item.#
06962855
Mfr.#
FAB41-10-5-12C-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
66.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Heat Resistance Class
B
Material (Seal)
NBR
Dimension H (mm)
34
Leak Current
3mA or less
Maximum Operating Pressure Differential (MPa)
1.0
Operating Temperature Range (deg C)
AC:-20 to 60deg C
Dimensions D (mm)
62
Actuation
Normally Closed when energized (NC)
Dimension K(mm)
18
Dimension G(mm)
26
Dimensions J (mm)
RC1/4,RC3/8
Coil
Grommet lead wire
Valve Seat Leakage (cm3/min)
0.2 or less
Dimensions C (mm)
12
Atmosphere
Where there is no corrosive gas, explosive gas
Rated Power (VA)
Retention time (50 / 60Hz): 15/11 startup (50 / 60Hz): 40/35
Maximum Working Pressure (MPa)
1.4
Dimensions B (mm)
25
Mounting Position
Freely
Dimensions L (mm)
7 depth M5x0.8
Dimensions E (mm)
76
Material (body)
ADC (aluminum die-casting)
Weight (kg)
0.37
Connection Diameter
3/8
Orifice (mm)
4
Dimension F (mm)
22.5
Dimensions A (mm)
40
Rated Voltage (V)
AC200(50/60Hz),AC220(60Hz)
Effective Sectional Area (mm2)
10.0
Power Consumption (W)
AC 50/60Hz:7.5/6.5
Fluid Temperature (Degree C)
AC:-10 to 60(No freezing)
Valve Configuration
Direct operated poppet structure structure
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Automatically combine the switch and off delay timer on the process of the machine with woodworking for dust blowing
5
From Japan
On 2015-03-16 13:56:59
Since there is a mounting tap at the bottom of the body, I do not need to support with piping, I think that it can be firmly fixed
This review is about item#06962882.
Compressor auto drain
1
From Japan
On 2014-06-30 16:43:43
I used a product with an operating pressure of 1 MPa for a circuit of 0.9 MPa but it has been left unopened one week later. I do not deny the possibility that usage was wrong because there is no specialty. Although I thought that there is no problem because I rarely come out with water itself even if I say drainage. I will try to make it more water resistant and water resistant.
This review is about item#06962785.
Hydraulic pressure relief valve
5
From Japan
On 2011-09-09 23:30:16
The look which looked small and compact is also beautiful.
This review is about item#06962785.