Buy more than* S$200* and get FREE SHIPPING

  • Fab-Series 2-Port Solenoid Direct Acting Valve,Electric Current Passage Closed Type
  • Fab-Series 2-Port Solenoid Direct Acting Valve,Electric Current Passage Closed Type
  • Fab-Series 2-Port Solenoid Direct Acting Valve,Electric Current Passage Closed Type

Fab-Series 2-Port Solenoid Direct Acting Valve,Electric Current Passage Closed Type FAB51-10-6-12C-3

by CKD
3.67 (3)
Item.#
06962891
Mfr.#
FAB51-10-6-12C-3
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Heat Resistance Class
B
Material (Seal)
NBR
Dimension F (mm)
26
Dimensions A (mm)
50
Fluid
Compressed air
Valve Seat Leakage (cm3/min)
0.2 or less
Effective Sectional Area (mm2)
15
Power Consumption (W)
DC: 11.5
Dimension H (mm)
40
Leak Current
1mA or less
Maximum Operating Pressure Differential (MPa)
0.8
Operating Temperature Range (deg C)
DC: -20 - 40deg C
Dimensions D (mm)
74.5
Actuation
Open-type energized (NC)
Dimension K(mm)
20
Rated Power (VA)
Retention time (50/60Hz): 20/16 startup (50/60Hz): 55/45
Atmosphere
Place without corrosive gas, explosive gas
Description
Direct acting poppet type is a solenoid valve. A dedicated fluid design, it fits perfectly into the fluid to be controlled. double life, down 26 percent space, lighter 56% down, low-watt design.  burning resistance UL94V-0 compliant coil. Exploded is easy.
Maximum Working Pressure (MPa)
1.4
Dimension G(mm)
29.5
Dimensions J (mm)
RC3/8, RC1/2
Coil
Grommet lead wire
Rated Voltage (V)
DC24
Withstanding Pressure (MPa)
(Water) 2.1
Dimensions C (mm)
15
Dimensions B (mm)
30
Mounting Position
Freely
Dimensions L (mm)
Depth 8 M5x0.8
Dimensions E (mm)
90.5
Material (body)
ADC (aluminum die-casting)
Weight (kg)
0.6
Connection Diameter
41341
Orifice (mm)
5
Valve Configuration
Direct acting poppet structure
Fluid Temperature (Degree C)
DC: -10 - 40 (no freezing)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Automatically combine the switch and off delay timer on the process of the machine with woodworking for dust blowing
5
From Japan
On 2015-03-16 13:56:59
Since there is a mounting tap at the bottom of the body, I do not need to support with piping, I think that it can be firmly fixed
This review is about item#06962882.
Compressor auto drain
1
From Japan
On 2014-06-30 16:43:43
I used a product with an operating pressure of 1 MPa for a circuit of 0.9 MPa but it has been left unopened one week later. I do not deny the possibility that usage was wrong because there is no specialty. Although I thought that there is no problem because I rarely come out with water itself even if I say drainage. I will try to make it more water resistant and water resistant.
This review is about item#06962785.
Hydraulic pressure relief valve
5
From Japan
On 2011-09-09 23:30:16
The look which looked small and compact is also beautiful.
This review is about item#06962785.