Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Speed Control Muffler
  • Speed Control Muffler
  • Speed Control Muffler

Speed Control Muffler SM-102

5.00 (1)
Item.#
06962952
Mfr.#
SM-102
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1407
Fluid
Air
Dimensions BB (mm)
10
Weight (g)
36
Material (Body)
General structure for rolled steel
Connection Diameter
R1/4
TRUSCO Part Number
105-3892
Dimensions A (mm)
12
Operating Pressure Range (MPa)
0-1
Dimension H (mm)
3.6
Dimensions L (mm)
30
Pressure Resistance (MPa)
1.5
Dimensions N (mm)
max: 16.5 min: 6
Dimensions C (mm)
About 16.2
Dimensions B (mm)
14
Dimension S (mm)
18
Effective Sectional Area (mm2)
16 (when fully open)
Operating Temperature Range (deg C)
0 to +80 (However, the use in the state of not freezing)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of machine
5
From Japan
On 2016-12-23 15:02:17
I replaced it because it was clogged. Goods arrival was also the highest early.
This review is about item#6962961.