Buy more than* S$200* and get FREE SHIPPING

  • Speed Control Muffler
  • Speed Control Muffler
  • Speed Control Muffler

Speed Control Muffler SM-106

5.00 (1)
Item.#
06962986
Mfr.#
SM-106
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
30.10 SGD
ADD TO CART
Shipped after 2017-07-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1407
Pressure Resistance (MPa)
1.5
Dimensions N (mm)
max:22 min:8
Dimensions C (mm)
About 31.0
Dimensions B (mm)
27
Dimension S (mm)
25
Effective Sectional Area (mm2)
60 (fully open)
Dimension H (mm)
3.6
Operating Temperature Range (deg C)
(No freezing) 0 to +80
Dimensions BB (mm)
10
Weight (g)
120
Material (Body)
rolled steel for general structure
Connection Diameter
R3/4
TRUSCO Part Number
105-3922
Dimensions A (mm)
18
Operating Pressure Range (MPa)
0 to 1
Dimensions L (mm)
43
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of machine
5
From Japan
On 2016-12-23 15:02:17
I replaced it because it was clogged. Goods arrival was also the highest early.
This review is about item#6962961.