Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Speed Control Muffler
  • Speed Control Muffler
  • Speed Control Muffler

Speed Control Muffler SM-108

5.00 (1)
Item.#
06962995
Mfr.#
SM-108
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
45.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1407
Dimensions BB (mm)
13
Weight (g)
220
Material (Body)
rolled steel for general structure
Connection Diameter
R1
TRUSCO Part Number
105-3931
Dimensions A (mm)
19
Operating Pressure Range (MPa)
0 to 1
Operating Temperature Range (deg C)
(No freezing) 0 to +80
Dimensions L (mm)
46
Pressure Resistance (MPa)
1.5
Dimensions N (mm)
max:22 min:7.5
Dimensions C (mm)
About 41.0
Dimensions B (mm)
36
Dimension S (mm)
27
Effective Sectional Area (mm2)
60 (fully open)
Dimension H (mm)
5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of machine
5
From Japan
On 2016-12-23 15:02:17
I replaced it because it was clogged. Goods arrival was also the highest early.
This review is about item#6962961.