Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
File
>
Diamond File
Minimo diamond file angle # 170
by
MINITOR
Item.#
06963224
Package Qty.
1 pc
Ship pack of
1
Restriction
Sales Price:
34.99 SGD
Qty.
Shipped after 2018-04-27
Now we ship to...
...
see all
See all 4 items in this Product
Item Feature
File Part Dimension (mm)
40
Overall Length (mm)
175
See all 4 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Minimo diamond file flat taper # 140
MINITOR
62.99
-
95.99 SGD
Disc Type Diamond Bur Axis 3mm
TRUSCO
38.99
-
62.99 SGD
(2)
IC socket 1 column round pin plug XR2
OMRON
6.99
-
8.99 SGD
(2)
IC socket 1-row type XR2
OMRON
1.99
-
11.99 SGD
(2)
Mounted Point
TRUSCO
16.99
-
30.99 SGD
(2)
>>
Top