Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
File
>
Diamond File
Minimo diamond file flat # 140
by
MINITOR
Item.#
06963513
Package Qty.
1 pc
Ship pack of
1
Sales Price:
56.99 SGD
Qty.
In stock
Now we ship to...
...
see all
See all 3 items in this Product
Item Feature
File Part Dimension (mm)
40
TRUSCO Part Number
750-9685
Overall Length (mm)
175
See all 3 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Minimo diamond file flat # 170
MINITOR
48.99
-
77.99 SGD
Minimo diamond file a half circle # 170
MINITOR
39.99
-
69.99 SGD
Minimo diamond file a half circle # 140
MINITOR
56.99
-
65.99 SGD
Minimo carbide cutter Fine cross cut phi 2.3
MINITOR
45.99
-
53.99 SGD
Tapered Minimo precision file flat and pointed
MINITOR
76.99 SGD
Precision pointed file 8 pcs
TSUBOSAN
74.99 SGD
Minimo carbide cutter Surarukatto
MINITOR
49.99
-
70.99 SGD
Flow Monitor
Tokyo Glass Kikai (TGK)
22.99
-
24.99 SGD
(1)
Precision File
Nagoya Diamond Industrial
24.99
-
229.99 SGD
Automatic Driver
HANDIWORK
17.99 SGD
(2)
Anchor Nut Cover
Osaka Spirit
4.99
-
7.99 SGD
(3)
Flow Monitor, San
AS ONE
16.99 SGD
(8)
Clear Safety Mask
Utsunomiya Seisaku
-
(1)
Masking seal D
IWATA MFG
5.99
-
409.99 SGD
(1)
Steel Tool Cart
TRUSCO
189.99
-
289.99 SGD
terrestrial sign precise file
HIROSHIMA FILES JAPAN
60.99 SGD
(1)
Oil Jockey
TRUSCO
13.99
-
25.99 SGD
(1)
Bolt Nut Cover
IWATA MFG
19.99
-
54.99 SGD
(1)
>>
Top