Buy more than* S$200* and get FREE SHIPPING

  • Pressure Guage

Pressure Guage BN-PG50-10K-8A

4.33 (3)
Item.#
06963564
Mfr.#
BN-PG50-10K-8A
Package Qty.
1PC
Ship pack of
1
19.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For Air Regulators
Working Pressure (MPa)
0 - 1
Piping
PIPE DIMENSIONS :R1/4 Position of piping: behind
Fluid
Air
Display Board Diameter (mm)
50
Compatible
BN-3R01, BN-2501
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Track maintenance.
5
From Japan
On 2016-08-23 16:17:23
The price is reasonable, its lifetime is long, it is hard to corrode. I want to continue to order.
This review is about item#8443032.
For regulator
3
From Japan
On 2016-01-15 17:25:38
The installation was also as per the image without problems.
This review is about item#08443032.
We will install it on the compressor used in maintenance of the car.
5
From Japan
On 2015-12-28 20:16:46
Thank you for the quick response.
This review is about item#06963564.