Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flow Switch
  • Flow Switch
  • Flow Switch
  • Flow Switch

Flow Switch BN1321-10A

Item.#
06963573
Mfr.#
BN1321-10A
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ambient Temperature (Degree C)
5 - 60
Pressure Resistance (MPa)
1
Fluid
Clear water
Contact Arrangement
1a1b
Connection Diameter
RC3/8
Detectable Flow Rate (L/min)
41779
Fluid Temperature (Degree C)
5 - 60
Working Pressure (MPa)
0.05 - 0.5
Weight (kg)
0.9