Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • small Insert
  • small Insert
  • small Insert
  • small Insert
  • small Insert
  • small Insert
  • small Insert

small Insert SCM1045C

3.00 (1)
Item.#
06963765
Mfr.#
SCM1045C
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
The tip of the hole machining center will not be perfect because of the shape of apex angle special Insert. Cannot be used in the drilling machine.
Dimension A (Degree)
90
Dimension L2 (mm)
33
Compatible Tip
C22GUX
Number of Blades
1 sheet
Capability
Smallest blade diameter (phi 0.6 mm) bigest blade diameter (phi9 mm)
Purpose
Center hole pointing process, chamfering plate plate, edge chamfering
Dimension d (phi mm)
9
Dimension D (phi mm)
10
Dimension L1 (mm)
72
TRUSCO Part Number
208-7740
Accessories
(L-13) CLAMPING SCREW, TORQUE WRENCH (N-5)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Chamfering
3
From Japan
On 2017-07-12 15:15:04
I am using it with a milling machine I can clean it beautifully I am happy that the tip is cheap
This review is about item#6963765.