Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • small Insert
  • small Insert
  • small Insert
  • small Insert
  • small Insert
  • small Insert
  • small Insert

small Insert SCM1045CL

3.00 (1)
Item.#
06963774
Mfr.#
SCM1045CL
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Caution
The tip of the hole machining center will not be perfect because of the shape of apex angle special Insert. Cannot be used in the drilling machine.
Dimension A (Degree)
90
Dimension L2 (mm)
33
Compatible Tip
C22GUX
Dimension L1 (mm)
132
TRUSCO Part Number
208-7758
Capability
Minimum blade diameter (phi0.6mm) maximum blade diameter (phi9mm)
Purpose
Center hole pointing process, chamfering plate plate, edge chamfering
Dimension d (phi mm)
9
Dimension D (phi mm)
10
2014 TRUSCO Published Page
1-0377
Number of Blades
Piece
Accessories
Clamp screw (L-13), Torx wrench (N-5)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Chamfering
3
From Japan
On 2017-07-12 15:15:04
I am using it with a milling machine I can clean it beautifully I am happy that the tip is cheap
This review is about item#6963765.