Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • spot sinking
  • spot sinking
  • spot sinking
  • spot sinking
  • spot sinking
  • spot sinking

spot sinking SC1045C

Item.#
06963783
Mfr.#
SC1045C
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
The tip of the hole machining center will not be perfect because of the shape of apex angle special chip.When installing the chip, because of the eccentric lock system, poor precision due to reverse dimethyl,it may cause damage to the chip. When replac
Dimension L2 (mm)
28
Dimension L1 (mm)
82
Accessories
L-wrench (K-3) lock pin (L-6)
Dimension d (phi mm)
13.5
Capability
Minimum blade diameter (phi2mm) maximum blade diameter (phi13.5mm)
Purpose
Center hole pointing process, chamfering plate plate, edge chamfering
Compatible Tip
C32GUX
Number of Blades
Piece
Dimension A (Degree)
90
Dimension D (phi mm)
10