Buy more than* S$200* and get FREE SHIPPING

  • spot sinking
  • spot sinking
  • spot sinking
  • spot sinking
  • spot sinking
  • spot sinking
  • spot sinking

spot sinking SC1630CL

Item.#
06963817
Mfr.#
SC1630CL
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-01-18
Now we ship to...
...see all
Item Feature
Caution
The tip of the hole machining center will not be perfect because of the shape of apex angle special chip.When installing the chip, because of the eccentric lock system, poor precision due to reverse dimethyl,it may cause damage to the chip. When replac
Dimension L2 (mm)
28
Dimension L1 (mm)
172
Accessories
L-wrench (K-3) lock pin (L-6)
TRUSCO Part Number
108-8815
Dimension d (phi mm)
16.15
Capability
Minimum blade diameter (phi2mm) maximum blade diameter (phi16.15mm)
Purpose
Center hole pointing process, chamfering plate plate, edge chamfering
Compatible Tip
C32GUX
Number of Blades
Piece
2014 TRUSCO Published Page
1-0377
Dimension A (Degree)
118
Dimension D (phi mm)
16